X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11367-CP "Forte" 3 Bulb Bathroom Light

Item: K11367-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $251.85

Price: $197.70 (Pricing is for Polished Chrome)




Details and Dimensions

Height 8-3/4"
Width 23"
Extension From Wall 6-7/16''
Backplate Dimension 6-1/2'' x 4-1/2''
Number of Bulbs 3
Bulb(s) Included No
Glass Type Satin Etched
Voltage 120V
Bulb Base Medium