Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K11367-G "Forte" 3 Bulb Bathroom Light

Item: K11367-G
Finish: Brushed Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-3/4"
Width 23"
Extension From Wall 6-7/16''
Backplate Dimension 6-1/2'' x 4-1/2''
Number of Bulbs 3
Bulb(s) Included No
Glass Type Satin Etched
Voltage 120V
Bulb Base Medium