X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11366-G "Forte" 2 Bulb Bathroom Light

Item: K11366-G
Finish: Brushed Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $196.95

Price: $154.61 (Pricing is for Brushed Chrome)




Details and Dimensions

Height 8-3/4"
Width 15-7/16"
Extension From Wall 6-7/16"
Backplate Dimension 6-1/2
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Suitable Installation Damp
Voltage 120V