Kohler K11365-BN "Forte" 1 Bulb Wall Sconce
| Item: | K11365-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $121.71 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Height | 8-3/4" |
| Width | 5-7/16" |
| Extension From Wall | 6-7/16" |
| Canopy Size | 6-1/2 H |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Product Specifications |
| Parts Breakdown |
| Warranty |


