X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1136-0 "Underscore" 66" Soaking Tub

Item: K1136-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 36'' x 22''
Length 66"
Width 36"
Depth 21"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 102
Weight 80 lbs
Minimum Floor Support 58 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Features Molded Lumber Support
Bowl Length 60-1/4"
Bowl Width 30-1/4"
Height 22"