Kohler K11344-0 "Escale" 72" X 36" Soaking Tub
| Item: | K11344-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,136.62 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Free Standing |
| Overall Size | 72'' x 36'' x 24-1/8'' |
| Length | 72" |
| Width | 36" |
| Height to Overflow | 16-1/2" |
| Maximum Water Capacity (Gallons) | 71 |
| Drain Location | Center |
| Material | Acrylic |
| Height | 24-1/8" |
| Product Specifications |
| Warranty |


