X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11343-0 "Escale" 72" X 36" Soaking Tub

Item: K11343-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 71-5/8'' x 35-5/8'' x 24-1/8''
Length 71-5/8"
Width 35-5/8"
Construction Acrylic
Tub Construction Acrylics
Height 24-1/8"