X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11343-GCR-47 "Escale" 72" x 36" Air Tub

Item: K11343-GCR-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $5,147.20

Price: $4,287.62 (Pricing is for Almond)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 X 36 X 24-1/8
Length 71-5/8"
Width 35-5/8"
Depth 24-1/8"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 71
Number of Jets 122
Number Of Speeds Variable
Weight 130 lbs
Minimum Floor Support 42 lbs
Drain Location Center
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Bowl Depth 16-1/2"
Bowl Length 46-3/4"
Bowl Width 21-5/8"
Height 24-1/8"
Number of Bathers 1
Wattage 300 Watts