X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11283-CP "Forte Traditional" Vanity Shelf

Item: K11283-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $95.80

Price: $75.20 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 22"
Overall Height 3-11/16"
Mounting Width 15"
Construction Metal
Bracket Diameter 2-1/2"
Extension From Wall 5-3/4"
Shelf Type Glass Shelf
Mounting Hardware Included Yes