Kohler K11281-CP "Forte Traditional" Toothbrush & Tumbler Holder
| Item: | K11281-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.76 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 3" |
| Height | 6-7/16" |
| Construction | Metal |
| Extension From Wall | 4-1/2" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


