Kohler K11281-G "Forte Traditional" Toothbrush & Tumbler Holder
| Item: | K11281-G |
| Finish: | Brushed Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.20 (Pricing is for Brushed Chrome)
Details and Dimensions
| Width | 3" |
| Height | 6-7/16" |
| Construction | Metal |
| Extension From Wall | 4-1/2" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


