X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11280-CP "Forte Traditional" Soap Dish

Item: K11280-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $53.20

Price: $41.76 (Pricing is for Polished Chrome)



Details and Dimensions

Bracket Diameter 2-1/2"
Construction Metal
Extension From Wall 5-5/16"
Height 3-3/4"
Mount Type Wall Mount
Mounting Hardware Included Yes
Width 4-13/16"