X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11277-G "Forte Traditional" Towel Ring

Item: K11277-G
Finish: Brushed Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $60.75

Price: $47.69 (Pricing is for Brushed Chrome)



Details and Dimensions

Overall Width 8-1/2"
Overall Height 6-1/2"
Construction Metal
Bracket Diameter 2-1/2"
Extension From Wall 3-1/4"
Mounting Hardware Included Yes