Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K11272-CP "Forte Traditional" Towel Bar

Item: K11272-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-1/2"
Construction Metal
Bracket Diameter 2-1/2"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes