X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11270-CP "Forte Traditional" Towel Bar

Item: K11270-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/2"
Construction Metal
Bracket Diameter 2-1/2"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes