Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1127-0 "ProFlex" 60'' x 42''

Item: K1127-0
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop-In or 3-Wall Alcove
Overall Size 60'' x 42'' x 18-1/8''
Length 60"
Width 42"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 57
Weight 53 lbs
Minimum Floor Support 80 lbs
Drain Included No
Drain Location Reversible
Construction Acrylic
Tile Flange No
Features Molded Lumbar Supports And Armrests
Additional Information Must Be Purchased in Quantities of Six
Height 18-1/8"
Integral Skirt/Apron Yes
Number of Bathers 1