X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1125-0 "Archer" 72" X 36" Soaking Tub

Item: K1125-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,117.30

Price: $909.48 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 19''
Length 72"
Width 36"
Depth 16-1/2"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
ADA Compliant Yes
Weight 70 lbs
Minimum Floor Support 39 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Features Slotted Overflow For Maximum Bathing Depth
Includes Integral Lumbar Support, Armrests
Bowl Length 64-1/2"
Bowl Width 30-1/2"
Height 19"
Number of Bathers 1