Kohler K1125-7 "Archer" 72" X 36" Soaking Tub
| Item: | K1125-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $935.25 (Pricing is for Black)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72'' x 36'' x 19'' |
| Length | 72" |
| Width | 36" |
| Depth | 16-1/2" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 72 |
| ADA Compliant | Yes |
| Weight | 70 lbs |
| Minimum Floor Support | 39 lbs |
| Drain Included | No |
| Drain Location | Reversible |
| Drain Hole Size | 1-1/2" |
| Material | Acrylic |
| Features | • Slotted Overflow For Maximum Bathing Depth |
| Includes | Integral Lumbar Support, Armrests |
| Bowl Length | 64-1/2" |
| Bowl Width | 30-1/2" |
| Height | 19" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


