X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1124-LA-K4 "Archer" 72" x 36" Whirlpool Bath

Item: K1124-LA-K4
Finish: Cashmere
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72'' x 36'' x 19''
Length 72"
Width 36"
Depth 19"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 135 lbs
Minimum Floor Support 43 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Voltage 120V
ADA Compliant Yes
Features Pump With Air Switch And Grounding Type Plug-In Cord
Slotted Overflow And Low Threshold Height
Color-Matched Hydromassage Flow
Slotted Overflow
Includes Molded Lumbar Support And Armrests
Additional Information Integral Apron With Removable Access Panel
Bowl Length 64-1/2"
Bowl Width 30-1/2"
Integral Skirt/Apron Yes