X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1124-HR-47 "Archer" 72" x 36" Whirlpool Bath

Item: K1124-HR-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $3,202.30

Price: $2,667.52 (Pricing is for Almond)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72'' x 36'' x 19''
Length 72"
Width 36"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 140 lbs
Minimum Floor Support 43 lbs
Drain Location Right
Drain Hole Size 1-1/2"
Pump Amps 7
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
ADA Compliant Yes
Features Color-Matched Hydromassage Flow
Slotted Overflow
Includes Molded Lumbar Support And Armrests
Additional Information Integral Apron With Removable Access Panel
Bowl Length 64-1/2"
Bowl Width 30-1/2"
Height 19"
Integral Skirt/Apron Yes