X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1124-H-0 "Archer" 72" x 36" Whirlpool Bath

Item: K1124-H-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,867.30

Price: $2,388.46 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 19''
Length 72"
Width 36"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 110 lbs
Minimum Floor Support 41 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
ADA Compliant Yes
Features Slotted Overflow And Low Threshold Height
Color-Matched Hydromassage Flow
Includes Molded Lumbar Support And Armrests
Bowl Length 64-1/2"
Bowl Width 30-1/2"
Height 19"