X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1124-G-47 "Archer" 72" x 36" Air Tub

Item: K1124-G-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $2,979.05

Price: $2,481.55 (Pricing is for Almond)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 19''
Length 72"
Width 36"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Number of Jets 120
Adjustable Jets Yes
Control Type Electronic
Number Of Speeds Variable
Weight 100 lbs
Minimum Floor Support 41 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Tile Flange No
Slip Resistant Surface Textured
Hard Wire Service Required Yes
ADA Compliant Yes
Features Slotted Overflow and Low Threshold Height
BubbleMassage
Includes Integral Lumbar Support and Armrests
Bowl Depth 15"
Bowl Length 64-1/2"
Bowl Width 30-1/2"
Gallon Capacity 72
Height 19"
Number of Bathers 1
Wattage 300 Watts