X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1124-96 "Archer" 72" x 36" Whirlpool Bath

Item: K1124-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

List Price: $2,229.05

Price: $1,856.80 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 19''
Length 72"
Width 36"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 110 lbs
Minimum Floor Support 41 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
ADA Compliant Yes
Features Slotted Overflow
Color-Matched Kohler Hydro-Massage Jets
Includes Pump With Air Switch and Grounding-Type Plug-In Cord
Additional Information Integral Lumbar Support and Armrests
Bowl Length 64-1/2"
Bowl Width 30-1/2"
Height 19"