Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K1124-GLA-K4
Kohler K1124-GLA-K4 "Archer" 72" x 36" Air Tub
| Item: | K1124-GLA-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,259.32 (Pricing is for Cashmere)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 72'' x 36'' x 19'' |
| Length | 72" |
| Width | 36" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 72 |
| Number of Jets | 120 |
| Adjustable Jets | Yes |
| Control Type | Electronic |
| Weight | 115 lbs |
| Minimum Floor Support | 42 lbs |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Horsepower | 1 HP |
| Pump Amps | 15 |
| Pump Voltage | 120 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 5 |
| Heater Voltage | 120 |
| Access Panel | Yes |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured |
| Hard Wire Service Required | Yes |
| ADA Compliant | Yes |
| Features | • Slotted Overflow and Low Threshold Height |
| Includes | Integral Lumbar Support and Armrests |
| Additional Information | Integral Apron With Removable Access Panel |
| Apron Front Thickness | 1-1/4" |
| Bowl Depth | 15" |
| Bowl Length | 64-1/2" |
| Bowl Width | 30-1/2" |
| Gallon Capacity | 72 |
| Height | 19" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Wattage | 300 Watts |
| Product Specifications |
| Warranty |


