X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1124-GLA-47 "Archer" 72" x 36" Air Tub

Item: K1124-GLA-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72'' x 36'' x 19''
Length 72"
Width 36"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Number of Jets 120
Adjustable Jets Yes
Control Type Electronic
Weight 115 lbs
Minimum Floor Support 42 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Access Panel Yes
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
ADA Compliant Yes
Features Slotted Overflow and Low Threshold Height
Includes Integral Lumbar Support and Armrests
Additional Information Integral Apron With Removable Access Panel
Apron Front Thickness 1-1/4"
Bowl Depth 15"
Bowl Length 64-1/2"
Bowl Width 30-1/2"
Height 19"
Integral Skirt/Apron Yes
Number of Bathers 1
Wattage 300 Watts