X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1123-RA-96 "Archer" 60'' x 32'' Soaking Tub

Item: K1123-RA-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
ADA Compliant Yes
Weight 80 lbs
Minimum Floor Support 45 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Number of Bathers 1-1/4"
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Features Low Threshold Height
Slotted Overflow
Includes Armrest
Height 19"
Integral Skirt/Apron Yes
Number of Bathers 1