Kohler K1123-7 "Archer" 60" Soaking Tub
| Item: | K1123-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $566.87 (Pricing is for Black)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 32'' x 19'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 58 |
| ADA Compliant | Yes |
| Weight | 70 lbs |
| Minimum Floor Support | 44 lbs |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Number of Bathers | 1-1/4" |
| Material | Acrylic |
| Tile Flange | No |
| Features | • Low Threshold Support • Integral Lumber Support • Slotted Overflow |
| Includes | Armrest |
| Height | 19" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


