Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K1123-LA-K4
Kohler K1123-LA-K4 "Archer" 60" Soaking Tub
| Item: | K1123-LA-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $687.91 (Pricing is for Cashmere)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 19'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 58 |
| ADA Compliant | Yes |
| Weight | 80 lbs |
| Minimum Floor Support | 45 lbs |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 1-1/2" |
| Number of Bathers | 1-1/4" |
| Material | Acrylic |
| Tile Flange | Yes |
| Features | • Low Threshold Height • Slotted Overflow |
| Includes | Armrest |
| Height | 19" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


