X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1122-RA-0 "Archer" 60'' x 32'' Whirlpool Bath

Item: K1122-RA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 135 lbs
Minimum Floor Support 49 lbs
Drain Location Right
Drain Hole Size 1-1/2"
Pump Location Behind The Outlet
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
ADA Compliant Yes
Features Slotted Overflow For Maximum Bathing Depth
Pump With Air Switch And Grounding-Type Plug In Cord
Hyrdromassage Flow
Color-Matched Hydro-Massage Jets
Includes Integral Lumbar Support and Armrests
Bowl Length 52-3/4"
Bowl Width 25-5/16"
Height 19"
Integral Skirt/Apron Yes