Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1122-HR-47 "Archer" 60'' x 32''

Item: K1122-HR-47
Finish: Almond
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,680.20

Price: $2,232.61 (Pricing is for Almond)

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
Number of Jets 8
Number Of Speeds 1
Weight 140 lbs
Minimum Floor Support 49 lbs
Drain Location Right
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tile Flange Yes
Hard Wire Service Required Yes
ADA Compliant Yes
Features Pump With Air Switch and Grounding-Type Plug-In Cord
Slotted Overflow For Maximum Bathing Depth
Color-Matched Hydro-Massage Jets
Includes Integral Lumbar Support and Armrests
Bowl Length 52-3/4"
Bowl Width 25-5/16"
Height 19"
Integral Skirt/Apron Yes