X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1122-HL-7 "Archer" 60'' x 32'' Whirlpool Bath

Item: K1122-HL-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Depth 19"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
Number of Jets 8
Weight 140 lbs
Minimum Floor Support 49 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Hard Wire Service Required Yes
ADA Compliant Yes
Features Color-Matched Hydro-Massage Jets
Pump With Air Switch and Grounding-Type Plug-In Cord
Slotted Overflow For Maximum Bathing Depth
Includes Integral Lumbar Support and Armrests
Bowl Length 52-3/4"
Bowl Width 25-5/16"
Integral Skirt/Apron Yes
Number of Bathers 1