X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1122-H-7 "Archer" 60'' x 32'' Whirlpool Bath

Item: K1122-H-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
Number of Jets 8
Number Of Speeds 1
Weight 110 lbs
Minimum Floor Support 46 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Access Panel Yes
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
ADA Compliant Yes
Features Color-Matched Hydro-Massage Jets
Slotted Overflow For Maximum Bathing Depth
Includes Integral Lumbar Support and Armrests
Bowl Length 52-1/2"
Bowl Width 25-5/16"
Height 19"