Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1122-GLA-7 "Archer" 60'' x 32'' Air Tub

Item: K1122-GLA-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
Number of Jets 120
Number Of Speeds Variable
Weight 100 lbs
Minimum Floor Support 46 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Features Slotted Overflow
Comfort Depth
Molded Lumber Support And Armrest
Includes 300W Heater, Ground-Type Plug-In Cord
Apron Front Thickness 1-1/4"
Bowl Depth 15"
Bowl Length 52-3/4"
Bowl Width 25-5/16"
Height 19"
Integral Skirt/Apron Yes
Number of Bathers 1
Wattage 300 Watts