Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K1122-GLA-96
Kohler K1122-GLA-96 "Archer" 60" Air Tub
| Item: | K1122-GLA-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,115.78 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 19'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 58 |
| Number of Jets | 120 |
| Number Of Speeds | Variable |
| Weight | 100 lbs |
| Minimum Floor Support | 46 lbs |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Amps | 15 |
| Pump Voltage | 120 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 5 |
| Heater Voltage | 120 |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured |
| Hard Wire Service Required | Yes |
| Features | • Comfort Depth • Slotted Overflow • Molded Lumber Support And Armrest |
| Includes | 300W Heater, Ground-Type Plug-In Cord |
| Apron Front Thickness | 1-1/4" |
| Bowl Depth | 15" |
| Bowl Length | 52-3/4" |
| Bowl Width | 25-5/16" |
| Gallon Capacity | 58 |
| Height | 19" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Wattage | 300 Watts |
| Product Specifications |
| Installation Guide |
| Warranty |


