X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1122-G-96 "Archer" 60'' x 32'' Air Tub

Item: K1122-G-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
Number of Jets 120
Adjustable Jets Yes
Control Type Electronic
Weight 84 lbs
Minimum Floor Support 45 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
ADA Compliant Yes
Features Integral Lumbar Support and Armrests
Slotted Overflow and Low Threshold Height
Includes 300W Heater, Ground-Type Plug-In Cord
Bowl Depth 15"
Bowl Length 52-3/4"
Bowl Width 25-5/16"
Height 19"
Number of Bathers 1
Wattage 300 Watts