X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1122-7 "Archer" 60'' x 32''

Item: K1122-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $1,782.35

Price: $1,484.70 (Pricing is for Black)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 110 lbs
Minimum Floor Support 46 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Location Opposite Drain
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured
Voltage 120V
ADA Compliant Yes
Features Comfort Depth
Molded Lumber Support And Armrests
Hydromassage Flow And Direction Controlled At Each Jet
Includes 24'' Grounding Cord
Bowl Length 52-3/4"
Bowl Width 25-5/16"
Height 19"