Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K1110-0
Kohler K1110-0 "Purist" Unique Size Whirlpool Bath
| Item: | K1110-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $4,245.51 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72 x 46 x 25-3/4 |
| Length | 72" |
| Width | 46" |
| Height to Overflow | 21" |
| Maximum Water Capacity (Gallons) | 115 |
| Number of Jets | 8 |
| Number Of Speeds | Variable |
| Drain Location | Reversible |
| Pump Hertz | 50 |
| Pump Amps | 15 |
| Heater Included | Yes |
| Material | Acrylic |
| Voltage | 240V |
| ADA Compliant | Yes |
| Height | 25-3/16" |
| Integral Skirt/Apron | No |
| Product Specifications |
| Warranty |


