X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1109-HL-96 "Portrait" 60'' x 32'' Whirlpool Bath

Item: K1109-HL-96
Finish: Biscuit
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 20
Length 60"
Width 32"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Number Of Speeds 1
Drain Location Left
Pump Hertz 60
Pump Amps 7
Heater Included Yes
Construction Acrylic
Voltage 120V
ADA Compliant Yes
Height 20"
Integral Skirt/Apron Yes