X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1107-R-0 "ProFlex" 60'' x 32''

Item: K1107-R-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 18-1/8''
Length 60"
Width 32"
Height to Overflow 12-1/2"
Maximum Water Capacity (Gallons) 49
ADA Compliant Yes
Drain Location Left
Material Acrylic
Height 18-1/8"
Integral Skirt/Apron Yes
Number of Bathers 1