Kohler K11062-CP "Archer" Vanity Shelf
| Item: | K11062-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $86.27 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 24" |
| Mounting Width | 20" |
| Construction | Metal |
| Extension From Wall | 4-3/8" |
| Shelf Type | "24"" Glass Shelf" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


