X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11058-CP "Archer" Soap Dish

Item: K11058-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $44.90

Price: $35.25 (Pricing is for Polished Chrome)



Details and Dimensions

Mount Type Wall Mount
Height 2-3/4"
Construction Metal
Extension From Wall 4"
Mounting Hardware Included Yes
Features Glass Sold Separately