X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11051-BN "Archer" Towel Bar

Item: K11051-BN
Finish: Vibrant Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $107.85

Price: $84.66 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-3/4"
Construction Metal
Bracket Diameter 2-3/4"
Extension From Wall 4-1/8"
Mounting Hardware Included Yes