Kohler K10857-4-CP "Forte" Custom Shower Trim Kit
| Item: | K10857-4-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| Construction | Brass |
| Includes | showerhead, handshower, shower hose, slidebar kit, showerarm, supply elbow, three WaterTile bodysprays, and Rite-Temp pressure-balancing and transfer valve trim. |
| Warranty |


