Kohler K10856-4-CP "Fairfax" Custom Shower Trim Kit
| Item: | K10856-4-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Includes | KT12189-4; KT12021-4; K12009; K349; K8524: K10286; K355; K9514; K8002; K7395 |
| Additional Information | Includes: showerhead, handshower, shower hose, slidebar kit, showerarm, supply elbow, three WaterTile bodysprays, and Rite-Temp pressure-balancing and transfer valve trim. HiFlow Rite-Temp pressure-balancing valve and 3-way transfer valve to complete the package (K-693-K-NA) |
| Warranty |


