Kohler K106-CP "Antique" Tub / Shower Drain
| Item: | K106-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $453.15 (Pricing is for Polished Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Features | • Through-the-floor installations • Intended for Birthday Bath® bath installations |
| Includes | Rubber stopper with chain |
| Product Specifications |
| Warranty |


