Kohler K10599-CP "Bancroft" Hand Shower Holder
| Item: | K10599-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $62.23 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-1/4" |
| Height | 2-1/4" |
| Depth | 3-1/2" |
| Construction | Metal |
| Features | • Bracket pivots to position handshower at different angles. |
| Product Specifications |
| Warranty |


