Kohler K10597-BN "Bancroft" Hand Held Shower
| Item: | K10597-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $167.39 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Shower Head Type | Multi Function |
| Spray Face Diameter | 4-3/4" |
| Construction | Plastic |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 4 |
| Spray Functions | "Full Spray, Theraputic Massage, Soft-Aerated Spray, Eco Spray (Reduced Flow)" |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| ADA Compliant | Yes |
| Features | • Ergonomic sprayhead pivots for targeted hydromassage or for rinsing the shower enclosure |
| Product Specifications |
| Warranty |


