X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10591-CP "Bancroft" Shower Head

Item: K10591-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Connection Size 1/2'' - 14 NPT
Spray Face Diameter 5-5/16"
Construction Metal
Number Of Spray Head Functions 3
Spray Functions "Full Spray, Theraputic Massage, Soft-Aerated Spray"
Flow Rate (GPM) 2.5
CEC Approved No
Features Multi-function showerhead with 72 individual MasterClean spray nozzles