Kohler K10590-CP "Bancroft" Shower Head
| Item: | K10590-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.60 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | 1/2'' - 14 NPT |
| Spray Face Diameter | 5-5/16" |
| Construction | Metal |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Flow Rate (GPM) | 2.5 |
| Features | • Single-function spray with 72 individual MasterClean spray nozzles |
| Product Specifications |
| Parts Breakdown |
| Warranty |


