Kohler K10588-BN "Bancroft" Tub Spout
| Item: | K10588-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $54.56 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Connection Size | 1/2'' - 14 NPT |
| Spout Reach | 5-3/4" |
| Diverter Spout | Yes |
| Construction | Metal |
| Features | • 1/2'' NPT Connection |
| Extension From Wall | 5-3/4" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


